EB450-10130
Namco Controls Solenoids, EB450 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EB450-10130 Namco Controls Solenoids, EB450 Series, SOLENOID, SOL-110/120/60-PULL-SPL
MFG Item Number
EB450-10130

EB450-10130 Namco Controls Solenoids, EB450 Series, SOLENOID, SOL-110/120/60-PULL-SPL

MFG Item Number
EB450-10130
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, EB450 Series
Item #
EB450-10130
SOLENOID, SOL-110/120/60-PULL-SPL

EB450 Series Information


Specifications

Specifications
Manufacturer Part Number EB450-10130
Manufacturer Namco Controls
Product Series EB450
Family Series Namco Controls Solenoids, EB450 Series
Description SOLENOID, SOL-110/120/60-PULL-SPL MTG
Style D-Frame
Voltage 115 VAC
Max Stroke Length 1 "
Maximum Force 112 oz
Operation Pull
Net Weight 2.565 lbs
Gross Weight 2.77 lbs