Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EB600-00005 Namco Controls Solenoids, EB600 Series, SOLENOID, SL-110/120/60-PULL-BASE
MFG Item Number
EB600-00005
EB600-00005 Namco Controls Solenoids, EB600 Series, SOLENOID, SL-110/120/60-PULL-BASE
MFG Item Number
EB600-00005
This item cannot be canceled or returned
Description
SOLENOID, SL-110/120/60-PULL-BASE
Specifications
Specifications
| Manufacturer Part Number |
EB600-00005 |
| Manufacturer |
Namco Controls |
| Product Series |
EB600 |
| Family Series |
Namco Controls Solenoids, EB600 Series |
| Description |
SOLENOID, SL-110/120/60-PULL-BASE MTG-KKK100A |
| Style |
D-Frame |
| Voltage |
115 VAC |
| Max Stroke Length |
0.5 " |
| Maximum Force |
44.8 oz |
| Operation |
Pull |
| Net Weight |
0.82 lbs |
| Gross Weight |
0.82 lbs |
EB600-00005
Namco Controls Solenoids, EB600 Series