EB600-00083
Namco Controls Solenoids, EB600 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EB600-00083

Namco Controls Solenoids, EB600 Series

EB600-00083

Namco Controls Solenoids, EB600 Series
SOLENOID, SL-220/240/60-PULL-BASE
MFG Item Number
EB600-00083
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, EB600 Series
Item #
EB600-00083
SOLENOID, SL-220/240/60-PULL-BASE

EB600 Series Information


Specifications

Specifications
Manufacturer Part Number EB600-00083
Manufacturer Namco Controls
Product Series EB600
Family Series Namco Controls Solenoids, EB600 Series
Description SOLENOID, SL-220/240/60-PULL-BASE MTG-KKK100A
Style D-Frame
Voltage 230 VAC
Max Stroke Length 0.5 "
Maximum Force 44.8 oz
Operation Pull
Net Weight 3 lbs
Gross Weight 3 lbs