EB710-11200
Namco Controls Solenoids, EB700 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EB710-11200

Namco Controls Solenoids, EB700 Series

EB710-11200

Namco Controls Solenoids, EB700 Series
SOLENOID
MFG Item Number
EB710-11200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, EB700 Series
Item #
EB710-11200
SOLENOID

EB700 Series Information


Specifications

Specifications
Manufacturer Part Number EB710-11200
Manufacturer Namco Controls
Product Series EB700
Family Series Namco Controls Solenoids, EB700 Series
Description SOLENOID, SL-115/60-RH-PULL-SIDE-SIM.NBLW3
Style D-Frame
Voltage 115 VAC
Max Stroke Length 1 "
Maximum Force 200 oz
Operation Pull
Net Weight 2.95 lbs
Gross Weight 2.95 lbs