Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EBBRA304-WT30-3 Eaton's Crouse-Hinds series Plugs & Receptacles, 30A 3W4P ARKTE INTRLCK RCPT CH 30A BRKR
MFG Item Number
EBBRA304 WT30 3
EBBRA304-WT30-3 Eaton's Crouse-Hinds series Plugs & Receptacles, 30A 3W4P ARKTE INTRLCK RCPT CH 30A BRKR
MFG Item Number
EBBRA304 WT30 3
Item Number
EBBRA304-WT30-3
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
30A 3W4P ARKTE INTRLCK RCPT CH 30A BRKR
Specifications
Specifications
| Manufacturer Part Number |
EBBRA304 WT30 3 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite EBBR interlocked receptacle, 30A, 30A circuit breaker, Three-wire, four-pole, Solid door, With breaker, Style 2, Cutler-Hammer, Copper-free aluminum, Spring door, 1-1/2, 480 Vac/250 Vdc |
| Connection Type |
Receptacle |
| Current Rating |
30 A |
| Voltage |
250 V, 480 V |
| Number of Poles |
4 |
| Number of Wires |
3 |
| NEMA Rating |
NEMA 12, NEMA 3, NEMA 3R. NEMA 7, NEMA 9 |
| Net Weight |
95 lbs |
| Gross Weight |
95 lbs |
EBBRA304-WT30-3
Eaton's Crouse-Hinds series Plugs & Receptacles