Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EBBRA604-WT60-3-S756V Eaton's Crouse-Hinds series Plugs & Receptacles, 60A 3W4P ARKT INTLCK RCPT BRK BR/DRAIN
MFG Item Number
EBBRA604 WT60 3 S756V
EBBRA604-WT60-3-S756V Eaton's Crouse-Hinds series Plugs & Receptacles, 60A 3W4P ARKT INTLCK RCPT BRK BR/DRAIN
MFG Item Number
EBBRA604 WT60 3 S756V
Item Number
EBBRA604-WT60-3-S756V
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Item #
EBBRA604-WT60-3-S756V
60A 3W4P ARKT INTLCK RCPT BRK BR/DRAIN
Specifications
Specifications
| Manufacturer Part Number |
EBBRA604 WT60 3 S756V |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite EBBR interlocked receptacle, 60A, 60A circuit breaker, 3-wire, 4-pole, Solid door, With breaker, Style 2, Cutler-Hammer, Copper-free alum, Spring door, Group B breather and drain, 1-1/2, 480 Vac/250 Vdc |
| Connection Type |
Receptacle |
| Current Rating |
60 A |
| Voltage |
250 V, 480 V |
| Number of Poles |
4 |
| Number of Wires |
3 |
| NEMA Rating |
NEMA 12, NEMA 3, NEMA 3R. NEMA 7, NEMA 9 |
| Net Weight |
0.209 lbs |
| Gross Weight |
0.209 lbs |
EBBRA604-WT60-3-S756V
Eaton's Crouse-Hinds series Plugs & Receptacles