Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EBBRB104 Eaton's Crouse-Hinds series Plugs & Receptacles, 100A 3W4P ARKT INTLCK RCPT SPDR W/O BRKR
EBBRB104 Eaton's Crouse-Hinds series Plugs & Receptacles, 100A 3W4P ARKT INTLCK RCPT SPDR W/O BRKR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
100A 3W4P ARKT INTLCK RCPT SPDR W/O BRKR
Specifications
Specifications
| Manufacturer Part Number |
EBBRB104 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite EBBR receptacle enclosure, 100A, Three-wire, four-pole, Solid door, Without breaker, Style 2, Copper-free aluminum, 1-1/2, Size B enclosure |
| Connection Type |
Receptacle |
| Current Rating |
100 A |
| Number of Poles |
4 |
| Number of Wires |
3 |
| NEMA Rating |
NEMA 12, NEMA 3, NEMA 3R. NEMA 7, NEMA 9 |
| Net Weight |
131 lbs |
| Gross Weight |
131 lbs |
EBBRB104
Eaton's Crouse-Hinds series Plugs & Receptacles