Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EBC290 Fluke Test Equipment, External Battery Charger
EBC290 Fluke Test Equipment, External Battery Charger
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
3894906 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Test Equipment |
| Description |
External Battery Charger LI-ION Battery,BP290-Series |
| Accessory Type |
Battery Charger |
| Device Compatibility |
BP290 and BP291 models |
| Net Weight |
1.68 lbs |
| Gross Weight |
1.68 lbs |
EBC290
Fluke Test Equipment