Series Information
| Manufacturer Part Number | EBFBL8004RT0 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Disconnect Switches |
| Description | ENCLOSED FBL8004 (FUSED SWITCH |
| Poles | 3 |
| NEMA Rating | NEMA 4 |
| Current Rating | 800 A |
| AC Voltage | 600 VAC |
| Operator Type | Pistol - Red |
| Fusible | Yes |
| Enclosure Composition | Metallic |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |