EBLB-10
Killark Conduit Outlet Bodies, E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EBLB-10

Killark Conduit Outlet Bodies, E Series

EBLB-10

Killark Conduit Outlet Bodies, E Series
4in. LB CONDUIT BODY SET SCREW
MFG Item Number
EBLB-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, E Series
Item #
EBLB-10
4in. LB CONDUIT BODY SET SCREW

E Series Information

  • Flat Back Design for Easy Mounting Close to Walls
  • May be Used on Aluminum or Steel Conduit
  • Lightweight, Makes Installation Simple

Specifications

Specifications
Manufacturer Part Number EBLB-10
Manufacturer Killark
Product Series E
Family Series Killark Conduit Outlet Bodies, E Series
Description 4in. LB CONDUIT BODY SET SCREW
Style Set Screw
Shape LB
Number of Hubs 2
Cover Included No
Gasket Included No
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Set-Screw
Trade Size 4 "
Composition Aluminum
Protection Rating Indoor, Outdoor
Approvals CSA, UL
Net Weight 7 lbs
Gross Weight 7 lbs