Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies, E Series
EBLL-2
Killark Conduit Outlet Bodies, E Series
3/4in. LL CONDUIT BODY SET SCREW
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, E Series
3/4in. LL CONDUIT BODY SET SCREW
- Flat Back Design for Easy Mounting Close to Walls
- May be Used on Aluminum or Steel Conduit
- Lightweight, Makes Installation Simple
Specifications
Specifications
| Manufacturer Part Number |
EBLL-2 |
| Manufacturer |
Killark |
| Product Series |
E |
| Family Series |
Killark Conduit Outlet Bodies, E Series |
| Description |
3/4in. LL CONDUIT BODY SET SCREW |
| Style |
Set Screw |
| Shape |
LL |
| Number of Hubs |
2 |
| Cover Included |
No |
| Gasket Included |
No |
| Conduit Type |
EMT (Electrical Metallic Tubing) |
| Connection Type |
Set-Screw |
| Trade Size |
3/4 " |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Approvals |
CSA, UL |
| Net Weight |
0.52 lbs |
| Gross Weight |
0.52 lbs |
EBLL-2
Killark Conduit Outlet Bodies, E Series