Series Information
| Manufacturer Part Number | EBM3546T-S |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 1/.75KWHP, 1770 1/MINRPM, 3PH, 60HZ |
| Type | General Purpose |
| Horsepower | 1 hp |
| Speed | 1,760 RPM |
| RPM | 1,760 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 3 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 51 lbs |
| Gross Weight | 51 lbs |