EBM Series Information
| Manufacturer Part Number | EBM3611T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | EBM |
| Family Series | Baldor-ABB Motors Motors, EBM Series |
| Description | MOTOR, 3HP, 1760RPM, 3PH, 60HZ, 182T, BRAKE, 3628M |
| Type | Brake Motor, High Efficiency |
| Horsepower | 3 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 182T |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount, Rigid |
| Current Rating | 4.2 A |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Length | 21.12 " |
| Net Weight | 89 lbs |
| Gross Weight | 89 lbs |