Series Information
| Manufacturer Part Number | EBM4104TY |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 30HP, 1760RPM, 3PH, 60HZ, 286T, 1056M |
| Type | General Purpose |
| Horsepower | 30 hp |
| Speed | 1,760 RPM |
| RPM | 1,760 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 286T |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 76 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 570 lbs |
| Gross Weight | 570 lbs |