Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | EBNF14-4FIB-Q |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Terminals |
| Description | StrongHold Female Bullet Disconnect, nylon fully insul, 16 - 14 AWG |
| Terminal Type | Disconnect - Female |
| Wire Size Range | 16-14 AWG |
| Insulated | Insulated |
| Insulation Material | Nylon |
| Color | Blue |
| Material | Brass |
| Plating Material | Tin |
| Maximum Temperature | 185 °F |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |