Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EBNF14-4FIM-Q Panduit Terminals, StrongHold EBNF14-4FIM-Q Loose Piece Di
MFG Item Number
EBNF14-4FIM-Q
EBNF14-4FIM-Q Panduit Terminals, StrongHold EBNF14-4FIM-Q Loose Piece Di
MFG Item Number
EBNF14-4FIM-Q
This item cannot be canceled or returned
Description
StrongHold EBNF14-4FIM-Q Loose Piece Di
Specifications
Specifications
| Manufacturer Part Number |
EBNF14-4FIM-Q |
| Manufacturer |
Panduit |
| Family Series |
Panduit Terminals |
| Description |
StrongHold Male Bullet Disconnect, nylon fully insul, 16 - 14 AWG |
| Terminal Type |
Disconnect - Male |
| Wire Size Range |
16-14 AWG |
| Insulated |
Insulated |
| Insulation Material |
Nylon |
| Color |
Blue |
| Material |
Brass |
| Plating Material |
Tin |
| Maximum Temperature |
185 °F |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
EBNF14-4FIM-Q
Panduit Terminals