EBR Series Information
| Manufacturer Part Number | EBR1023HFD100W |
|---|---|
| Manufacturer | Appleton |
| Product Series | EBR |
| Family Series | Appleton Plugs & Receptacles, EBR Series |
| Description | Explosionproof Pin and Sleeve Receptacle and Circuit Breaker, Constructional Feature Explosionproof, Dust-Ignitionproof, Breaker Voltage Rating 600 VAC, Breaker Current Rating 100 Ampere, Receptacle Voltage Rating 600 VAC, Receptacle Current Rating 100 |
| Connection Type | Receptacle |
| Connection Description | Circuit Breaker |
| Current Rating | 100 A |
| Voltage | 600 V |
| Number of Poles | 3 |
| Number of Wires | 2 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Material | Metallic |
| Terminal Type | Screw |
| NEMA Rating | NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 7, NEMA 9 |
| Approvals | CSA |
| Comments | HFD Breaker, Explosionproof, Dust-Ignitionproof, Weather Resistant |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |