Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EBR6034FDB60W Appleton Plugs & Receptacles, EBR Series, EBR 60A 3W 4P FDB BKR 50A
MFG Item Number
EBR6034FDB60W
EBR6034FDB60W Appleton Plugs & Receptacles, EBR Series, EBR 60A 3W 4P FDB BKR 50A
MFG Item Number
EBR6034FDB60W
This item cannot be canceled or returned
Description
Plugs & Receptacles, EBR Series
EBR 60A 3W 4P FDB BKR 50A
Specifications
Specifications
| Manufacturer Part Number |
EBR6034FDB60W |
| Manufacturer |
Appleton |
| Product Series |
EBR |
| Family Series |
Appleton Plugs & Receptacles, EBR Series |
| Description |
EBR 60A 3W 4P FDB BKR 50A |
| Connection Type |
Receptacle |
| Connection Description |
Circuit Breaker |
| Current Rating |
60 A |
| Voltage |
600 V |
| Number of Poles |
4 |
| Number of Wires |
3 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Material |
Metallic |
| Terminal Type |
Screw |
| NEMA Rating |
NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 7, NEMA 9 |
| Approvals |
CSA |
| Comments |
FDB Breaker, Explosionproof, Dust-Ignitionproof, Weather Resistant |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EBR6034FDB60W
Appleton Plugs & Receptacles, EBR Series