Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EBR6034HFB70GB Appleton Plugs & Receptacles, EBR Series, EBR 60A 3W 4P WEST HFB 70A GB
MFG Item Number
EBR6034HFB70GB
EBR6034HFB70GB Appleton Plugs & Receptacles, EBR Series, EBR 60A 3W 4P WEST HFB 70A GB
MFG Item Number
EBR6034HFB70GB
This item cannot be canceled or returned
Description
Plugs & Receptacles, EBR Series
EBR 60A 3W 4P WEST HFB 70A GB
Specifications
Specifications
| Manufacturer Part Number |
EBR6034HFB70GB |
| Manufacturer |
Appleton |
| Product Series |
EBR |
| Family Series |
Appleton Plugs & Receptacles, EBR Series |
| Description |
EBR 60A 3W 4P WEST HFB 70A GB |
| Connection Type |
Receptacle |
| Connection Description |
Circuit Breaker |
| Current Rating |
60 A |
| Voltage |
600 V |
| Number of Poles |
4 |
| Number of Wires |
3 |
| Auxiliary Contact |
None |
| Material |
Metallic |
| Approvals |
UL |
| Comments |
Receptacle with 600 VAC FD Breaker |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EBR6034HFB70GB
Appleton Plugs & Receptacles, EBR Series