Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EBRD15034FD150 Appleton Plugs & Receptacles, EBR Series, EBR 150A II 3W4P FD 150A BRKR
MFG Item Number
EBRD15034FD150
EBRD15034FD150 Appleton Plugs & Receptacles, EBR Series, EBR 150A II 3W4P FD 150A BRKR
MFG Item Number
EBRD15034FD150
This item cannot be canceled or returned
Description
Plugs & Receptacles, EBR Series
EBR 150A II 3W4P FD 150A BRKR
Specifications
Specifications
| Manufacturer Part Number |
EBRD15034FD150 |
| Manufacturer |
Appleton |
| Product Series |
EBR |
| Family Series |
Appleton Plugs & Receptacles, EBR Series |
| Connection Type |
Plug |
| Current Rating |
150 A |
| Voltage |
600 V |
| Number of Poles |
4 |
| Number of Wires |
3 |
| Material |
Metallic |
| Approvals |
CSA |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EBRD15034FD150
Appleton Plugs & Receptacles, EBR Series