Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EBRH1034DSGB Appleton Plugs & Receptacles, EBR Series, EBRH 100A 3W4P GROUP B
MFG Item Number
EBRH1034DSGB
EBRH1034DSGB Appleton Plugs & Receptacles, EBR Series, EBRH 100A 3W4P GROUP B
MFG Item Number
EBRH1034DSGB
This item cannot be canceled or returned
Description
Plugs & Receptacles, EBR Series
Specifications
Specifications
| Manufacturer Part Number |
EBRH1034DSGB |
| Manufacturer |
Appleton |
| Product Series |
EBR |
| Family Series |
Appleton Plugs & Receptacles, EBR Series |
| Description |
EBRH 100A 3W4P GROUP B |
| Connection Type |
Receptacle |
| Connection Description |
Disconnect Switch |
| Current Rating |
100 A |
| Voltage |
600 V |
| Number of Poles |
4 |
| Number of Wires |
3 |
| Auxiliary Contact |
None |
| Material |
Metallic |
| Approvals |
UL |
| Comments |
Receptacles with Disconnect Switch |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EBRH1034DSGB
Appleton Plugs & Receptacles, EBR Series