EBR Series Information
| Manufacturer Part Number | EBRH1034DS-P4 |
|---|---|
| Manufacturer | Appleton |
| Product Series | EBR |
| Family Series | Appleton Plugs & Receptacles, EBR Series |
| Description | Receptacle and Disconnect Switch, Type Interlocked, Constructional Feature Explosionproof, Dust-Ignitionproof, Voltage Rating 600 VAC, Current Rating 100 Ampere, Number of Poles 4, Number of Wires 3, Door Type Spring Door, Fuse Provision Non-Fusible, |
| Connection Type | Receptacle |
| Connection Description | Disconnect Switch |
| Current Rating | 100 A |
| Voltage | 600 V |
| Number of Poles | 4 |
| Number of Wires | 3 |
| Auxiliary Contact | None |
| Material | Metallic |
| NEMA Rating | NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | UL |
| Comments | Receptacles with Disconnect Switch |
| Net Weight | 43.55 lbs |
| Gross Weight | 43.55 lbs |