EBR Series Information
| Manufacturer Part Number | EBRH6034DS |
|---|---|
| Manufacturer | Appleton |
| Product Series | EBR |
| Family Series | Appleton Plugs & Receptacles, EBR Series |
| Description | EBRH Series Receptacle With Mounting Box, Number Of Poles: 4, Number Of Wires: 3, Amperage Rating: 60 AMP, Voltage Rating: 600 VAC, Phase: 3 PH, Material: Copperfree 4/10 Of 1 PCT Maximum Aluminum, Nema Rating: NEMA 3, 3R, 4, 4X, 7CD |
| Connection Type | Receptacle |
| Connection Description | Disconnect Switch |
| Current Rating | 60 A |
| Voltage | 600 V |
| Number of Poles | 4 |
| Number of Wires | 3 |
| Auxiliary Contact | None |
| Material | Metallic |
| NEMA Rating | NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | UL |
| Comments | Receptacles with Disconnect Switch |
| Net Weight | 39.1 lbs |
| Gross Weight | 39.1 lbs |