EBR Series Information
| Manufacturer Part Number | EBRI-3023 |
|---|---|
| Manufacturer | Appleton |
| Product Series | EBR |
| Family Series | Appleton Plugs & Receptacles, EBR Series |
| Description | Pin and Sleeve Receptacle Interior, Type Receptacle, Constructional Feature Weatherproof/Explosionproof/Dust-Ignition Proof, Voltage Rating 600 VAC/250 VDC, Current Rating 30 Ampere, Number of Poles 3, Number of Wires 4, Grounding Style Shell, Extra |
| Connection Type | Receptacle |
| Connection Description | Straight |
| Current Rating | 30 A |
| Voltage | 600 V |
| Number of Poles | 3 |
| Number of Wires | 2 |
| Auxiliary Contact | None |
| Material | Metallic |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |