Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EBRK15034FD125 Appleton Plugs & Receptacles, EBR Series, EBR 150A COVER 3W4P FD125A BKR
MFG Item Number
EBRK15034FD125
EBRK15034FD125 Appleton Plugs & Receptacles, EBR Series, EBR 150A COVER 3W4P FD125A BKR
MFG Item Number
EBRK15034FD125
This item cannot be canceled or returned
Description
Plugs & Receptacles, EBR Series
EBR 150A COVER 3W4P FD125A BKR
Specifications
Specifications
| Manufacturer Part Number |
EBRK15034FD125 |
| Manufacturer |
Appleton |
| Product Series |
EBR |
| Family Series |
Appleton Plugs & Receptacles, EBR Series |
| Description |
Circuit Breaker and Receptacle, Constructional Feature Explosionproof, Dust-Ignitionproof, Breaker Current Rating 125 Ampere, Receptacle Voltage Rating 600 VAC, Receptacle Current Rating 150 Ampere, Receptacle Configuration 4 Pole, 3 Wire, Number of |
| Connection Type |
Plug |
| Current Rating |
150 A |
| Voltage |
600 V |
| Number of Poles |
4 |
| Number of Wires |
3 |
| Material |
Metallic |
| Approvals |
CSA |
| Net Weight |
25.25 lbs |
| Gross Weight |
25.25 lbs |
EBRK15034FD125
Appleton Plugs & Receptacles, EBR Series