EBS23DH-RNCE
Killark Light Fixtures, EBS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EBS23DH-RNCE

Killark Light Fixtures, EBS Series

EBS23DH-RNCE

Killark Light Fixtures, EBS Series
EBS 1 EBSHK 1 EBSEL/EXIT +REMOTE PTT
MFG Item Number
EBS23DH-RNCE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, EBS Series
Item #
EBS23DH-RNCE
EBS 1 EBSHK 1 EBSEL/EXIT +REMOTE PTT

EBS Series Information


Specifications

Specifications
Manufacturer Part Number EBS23DH-RNCE
Manufacturer Killark
Product Series EBS
Family Series Killark Light Fixtures, EBS Series
Description EBS 1 EBSHK 1 EBSEL/EXIT +REMOTE PTT
Lamp Included Yes
Voltage 120-277 VAC
Style Dual Head
Lamp Type LED
Power 23 W
Wet Locations Yes
NEMA Rating NEMA 4
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs