EBSEL1030
Killark Light Fixtures, EBS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EBSEL1030

Killark Light Fixtures, EBS Series

EBSEL1030

Killark Light Fixtures, EBS Series
EBS FACTORY SEALED EL HEAD ONLY -
MFG Item Number
EBSEL1030
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, EBS Series
Item #
EBSEL1030
EBS FACTORY SEALED EL HEAD ONLY -

EBS Series Information


Specifications

Specifications
Manufacturer Part Number EBSEL1030
Manufacturer Killark
Product Series EBS
Family Series Killark Light Fixtures, EBS Series
Description EBS FACTORY SEALED EL HEAD ONLY - ORDER
Lamp Included Yes
Voltage 30 VDC
Lamp Type LED
Power 10 W
Wet Locations Yes
NEMA Rating NEMA 4
Nominal Voltage 30 VDC
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs