EBSHK1030-RFSC
Killark Light Fixtures, EBS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EBSHK1030-RFSC

Killark Light Fixtures, EBS Series

EBSHK1030-RFSC

Killark Light Fixtures, EBS Series
EBS 10W30VDC HK HEAD + in.Cin. FTGS
MFG Item Number
EBSHK1030-RFSC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, EBS Series
Item #
EBSHK1030-RFSC
EBS 10W30VDC HK HEAD + in.Cin. FTGS

EBS Series Information


Specifications

Specifications
Manufacturer Part Number EBSHK1030-RFSC
Manufacturer Killark
Product Series EBS
Family Series Killark Light Fixtures, EBS Series
Description EBS 10W30VDC HK HEAD + in.Cin. FTGS
Lamp Included Yes
Voltage 30 VDC
Lamp Type LED
Power 10 W
Wet Locations Yes
NEMA Rating NEMA 4
Nominal Voltage 30 VDC
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs