EBWA-MR0010FET

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EBWA-MR0010FET

Ohmite Resistors, EBW Series

EBWA-MR0010FET

Ohmite Resistors, EBW Series
4W, 0.001 OHM 1pct. SMD
MFG Item Number
EBWA-MR0010FET
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, EBW Series
Item #
EBWA-MR0010FET
4W, 0.001 OHM 1pct. SMD

EBW Series Information

The EBW Series are manufactured using electron beam welding technology. This allows the joining of different alloys with great accuracy and tolerance. The EBW Series have heavy copper connectors, excellent long‑term stability and low inductance. These components can tolerate soldering temperatures of 350C for 30 seconds or 250C for 10min. These can be mounted using re‑flow soldering or welding on copper.

Specifications

Specifications
Manufacturer Part Number EBWA-MR0010FET
Manufacturer Ohmite
Product Series EBW
Family Series Ohmite Resistors, EBW Series
Description 4W, 0.001 OHM 1pct. SMD
Resistance 0.001 Ohm
Adjustable No
Non-Inductive No
Wattage 5 W
Composition Metal
Operating Temperature -67-338 °F
Tolerance % 1 %
Temp Coefficient (ppm/C) 70
Mounting Surface
Net Weight 0 lbs
Gross Weight 0 lbs