Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EBY2682 Eaton's Crouse-Hinds series Fittings, 3/4 .375 TO .500 DIA PORT CORD CONNECT
EBY2682 Eaton's Crouse-Hinds series Fittings, 3/4 .375 TO .500 DIA PORT CORD CONNECT
This item cannot be canceled or returned
Description
3/4 .375 TO .500 DIA PORT CORD CONNECT
Specifications
Specifications
| Manufacturer Part Number |
EBY2682 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series EBY portable cord connector, Non-armoured and tray cable, Aluminum, Outer sheath min/max: 0.375-0.500, Explosionproof, 3/4 NPT |
| Angle |
Straight |
| Trade Size |
3/4 " NPT |
| Material |
Aluminum |
| Composition |
Metallic |
| Protection Rating |
Explosion Proof |
| Hazardous Location |
Yes |
| Approvals |
NEC/CEC |
| Comments |
0.375-0.5 " |
| Net Weight |
1.25 lbs |
| Gross Weight |
1.25 lbs |
EBY2682
Eaton's Crouse-Hinds series Fittings