EC-6P-O
Fagor Automation Encoders, EC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EC-6P-O Fagor Automation Encoders, EC Series, Linear Scale

MFG Item Number
EC-6P-O

EC-6P-O Fagor Automation Encoders, EC Series, Linear Scale

MFG Item Number
EC-6P-O
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, EC Series
Item #
EC-6P-O
Linear Scale

EC Series Information

  • Numerous Connector Styles to Connect with CNC Equipment from Most Major Manufacturers
  • Cable Lengths up to 9 Meters, Extension Cables up to 25 Meters in Length
  • Available with or without Armor
  • Flying Leads Available for User Customization


Specifications

Specifications
Manufacturer Part Number EC-6P-O
Manufacturer Fagor Automation
Product Series EC
Family Series Fagor Automation Encoders, EC Series
Description Linear Scale
Length 20 '
Termination Wire Leads
Connection Type 12 Pin Circular
Contact Gender Female
Net Weight 1.7637 lbs
Gross Weight 2.3149 lbs