Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EC-R-18.5 WEG Electric Relays, REVERSING KIT FOR CWM32-40

MFG Item Number
EC-R-18.5

EC-R-18.5 WEG Electric Relays, REVERSING KIT FOR CWM32-40

MFG Item Number
EC-R-18.5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
EC-R-18.5
REVERSING KIT FOR CWM32-40

Series Information

Specifications

Specifications
Manufacturer WEG Electric
Family Series WEG Electric Relays
Manufacturer Part Number EC-R-18.5
Description REVERSING KIT FOR CWM32-40
Type Busbar Kit
Coil Voltage 40A, 690 V
Current Rating 40 A
Contacts Screw
Net Weight 0.26 lbs
Gross Weight 0.26 lbs