Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EC-SD1 WEG Electric Relays, Y-DELTA BUSBAR KIT CWB9-CWB38

MFG Item Number
EC-SD1

EC-SD1 WEG Electric Relays, Y-DELTA BUSBAR KIT CWB9-CWB38

MFG Item Number
EC-SD1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
EC-SD1
Y-DELTA BUSBAR KIT CWB9-CWB38

Series Information

Specifications

Specifications
Manufacturer WEG Electric
Family Series WEG Electric Relays
Manufacturer Part Number EC-SD1
Description Y-DELTA BUSBAR KIT CWB9-CWB38
Type Bus Bar
Coil Voltage 440 V
Contacts Screw
Approvals CE, cULus
Net Weight 0.101 lbs
Gross Weight 0.101 lbs