Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EC00120401181
MFG Item Number
EC00120401181
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
EC00120401181 |
| Manufacturer |
Roxtec |
| Family Series |
Roxtec Cable Entries |
| Description |
CM 20W40 ES |
| Cable Diameter Range |
3.5-16.5 mm |
| Color |
Blue |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.115 lbs |
EC00120401181
Roxtec Cable Entries