EC1-G
Ocal, a T & B Brand Beam Clamps, EC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EC1-G Ocal, a T & B Brand Beam Clamps, EC Series, PVC CTD EDGE CLAMP 1IN GRAY

MFG Item Number
EC1-G

EC1-G Ocal, a T & B Brand Beam Clamps, EC Series, PVC CTD EDGE CLAMP 1IN GRAY

MFG Item Number
EC1-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Beam Clamps, EC Series
Item #
EC1-G
PVC CTD EDGE CLAMP 1IN GRAY

EC Series Information

  • Edge PVC‑Coated Beam Clamps
  • Available in Gray, White, and Blue
  • Stainless Steel Hardware Included

Specifications

Specifications
Product Series EC
Manufacturer Part Number EC1-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Beam Clamps, EC Series
Description PVC Coated Edge Clamp, Pipe Size 1 Inch/27 Metric, Malleable Iron, Dark Gray
Composition Malleable Iron
Jaw Open 1 "
Comments Gray
Net Weight 0.93 lbs
Gross Weight 0.93 lbs