EC150
Appleton Couplers, Three Piece Coupling Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EC150

Appleton Couplers, Three Piece Coupling Series

EC150

Appleton Couplers, Three Piece Coupling Series
1-1/2 IN 3 PIECE UNION
MFG Item Number
EC150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Couplers, Three Piece Coupling Series
Item #
EC150
1-1/2 IN 3 PIECE UNION

Three Piece Coupling Series Information

  • Concretetight three piece coupling
  • Raintight 90 Degrees female to female or male to female gasketed pulling elbows
  • 90 Degrees female to female or male to female elbows
  • 90 Degrees male to female long or short bushed elbows
  • 90 Degrees male to female short box connectors
  • Male to female fittings are used for connecting threaded rigid conduit or IMC to box or enclosure
O‑Z/Gedney threaded three piece couplings join two lengths of conduit when neither can be turned. Elbows provide a 90 Degrees change of direction in a conduit run. Gasket elbows also provide a compact wire pulling point.

Specifications

Specifications
Manufacturer Part Number EC150
Manufacturer Appleton
Product Series Three Piece Coupling
Family Series Appleton Couplers, Three Piece Coupling Series
Description 1-1/2 IN 3 PIECE UNION
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1-1/2 "
Protection Rating Indoor, Outdoor, Concrete Tight
Composition Malleable Iron
Insulated Throat No
Hazardous Location No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs