EC2350000532

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EC2350000532 Dynapar Encoders, EC23 Series, Encoder, 2.31,DIFF,5-26V,6ft.CBL SD

MFG Item Number
EC2350000532

EC2350000532 Dynapar Encoders, EC23 Series, Encoder, 2.31,DIFF,5-26V,6ft.CBL SD

MFG Item Number
EC2350000532
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, EC23 Series
Item #
EC2350000532
Encoder, 2.31,DIFF,5-26V,6ft.CBL SD

EC23 Series Information

  • High 5000 PPR Capability
  • Optional Screw Terminal Connections
  • Standard Size 23 (2.3‑inch diameter)

Specifications

Specifications
Manufacturer Part Number EC2350000532
Manufacturer Dynapar
Product Series EC23
Family Series Dynapar Encoders, EC23 Series
Description Encoder, 2.31,DIFF,5-26V,6ft.CBL SD EXT
Resolution (PPR) 5,000
Indexed (Marker) Yes
Shaft/Bore Size 1/4 "
Shaft Type Single Ended
Bolt Circle 1 "
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5 VDC
Electrical Output Type Line Driver
Termination 6 ft Cable, Side Exit
Mating Connector Not Included
Explosion Proof No
Commutating No
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
Mounting Shafted
Protection Rating IP54
Approvals CE
Net Weight 0.8125 lbs
Gross Weight 0.8125 lbs