Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EC2350000544 Dynapar Encoders, EC23 Series, Encoder, 1/4in. SFT 5-26V I/O DIF 15ft.
MFG Item Number
EC2350000544
EC2350000544 Dynapar Encoders, EC23 Series, Encoder, 1/4in. SFT 5-26V I/O DIF 15ft.
MFG Item Number
EC2350000544
This item cannot be canceled or returned
Description
Encoder, 1/4in. SFT 5-26V I/O DIF 15ft.
- High 5000 PPR Capability
- Optional Screw Terminal Connections
- Standard Size 23 (2.3‑inch diameter)
Specifications
Specifications
| Manufacturer Part Number |
EC2350000544 |
| Manufacturer |
Dynapar |
| Product Series |
EC23 |
| Family Series |
Dynapar Encoders, EC23 Series |
| Description |
Encoder, 1/4in. SFT 5-26V I/O DIF 15ft. |
| Resolution (PPR) |
5,000 |
| Indexed (Marker) |
Yes |
| Shaft/Bore Size |
1/4 " |
| Shaft Type |
Single Ended |
| Bolt Circle |
1 " |
| Input Voltage |
5-26 VDC |
| Output Type |
Differential |
| Output Voltage |
5-26 VDC |
| Electrical Output Type |
Line Driver |
| Termination |
15 ft Cable, Side Exit |
| Mating Connector |
Not Included |
| Explosion Proof |
No |
| Commutating |
No |
| Sensing |
Optical |
| Bearings |
Yes |
| Operating Temperature |
0-70 °C |
| NEMA Rating |
NEMA 12 |
| Mounting |
Shafted |
| Protection Rating |
IP54 |
| Approvals |
CE |
| Net Weight |
0.8125 lbs |
| Gross Weight |
0.8125 lbs |
EC2350000544
Dynapar Encoders, EC23 Series