Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EC2B-2110BN2NF2-U IDEC Switches, EC2B Series, Control Station PL PB
MFG Item Number
EC2B-2110BN2NF2-U
EC2B-2110BN2NF2-U IDEC Switches, EC2B Series, Control Station PL PB
MFG Item Number
EC2B-2110BN2NF2-U
This item cannot be canceled or returned
Description
- Corrosion Resistant Stainless‑Steel Enclosure
- IP65 and NEMA 4X Protection
- Available with a Variety of Switches/Pilot Lights and Enclosures
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches, EC2B Series |
| Product Series |
EC2B |
| Manufacturer Part Number |
EC2B-2110BN2NF2-U |
| Description |
Control Station PL PB |
| Contact Type |
Momentary |
| Contact Configuration |
1NO, 1NC |
| Color |
Black, Green, Red, White |
| Illuminated |
Yes |
| Total Number of Devices |
2 |
| Number of Pushbuttons |
1 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
1 |
| Approvals |
ATEX, IECEX, UL |
| Net Weight |
3.0865 lbs |
| Gross Weight |
3.0865 lbs |
EC2B-2110BN2NF2-U
IDEC Switches, EC2B Series