EC2B-B51B041N3C-U

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EC2B-B51B041N3C-U

IDEC Enclosures

EC2B-B51B041N3C-U

IDEC Enclosures
4 holes x 1 col NPT1 C term
MFG Item Number
EC2B-B51B041N3C-U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
EC2B-B51B041N3C-U
4 holes x 1 col NPT1 C term

Series Information

  • Corrosion Resistant Stainless‑Steel Enclosure
  • IP65 and NEMA 4X Protection
  • Available with a Variety of Switches/Pilot Lights and Enclosures

Specifications

Specifications
Manufacturer Part Number EC2B-B51B041N3C-U
Manufacturer IDEC
Family Series IDEC Enclosures
Description 4 holes x 1 col NPT1 C term
Hole Size 30.5 mm
Cover Design Hinged
Nominal Height 13 "
Nominal Width 4 "
Nominal Depth 4 "
Approvals ATEX, CE, cULus, IECEX
Net Weight 5.2911 lbs
Gross Weight 5.2911 lbs