EC3016NPASL
Carlo Gavazzi Sensors, EC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EC3016NPASL

Carlo Gavazzi Sensors, EC Series

EC3016NPASL

Carlo Gavazzi Sensors, EC Series
CAP PRX TPLSHLD SS M30 NPN CAB
MFG Item Number
EC3016NPASL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, EC Series
Item #
EC3016NPASL
CAP PRX TPLSHLD SS M30 NPN CAB

EC Series Information

  • 2~25mm Sensing Range
  • 2 or 4 Wire
  • 20~250 VAC and 10~40 VDC Types
  • Various Output Types
  • Tripleshield™
The EC series of capacitive proximity sensors from Carlo Gavazzi offers a range of options. Chose from 18 or 30mm sensors, thermoplastic polyester or stainless steel housings, and AC or DC operation.
  • Plug or Cable Versions Available
  • NEMA 1, 3, 4, 6, 13; IP 67 Enclosure Rating

Videos

Specifications

Specifications
Manufacturer Part Number EC3016NPASL
Manufacturer Carlo Gavazzi
Product Series EC
Family Series Carlo Gavazzi Sensors, EC Series
Description CAP PRX TPLSHLD SS M30 NPN CAB
Diameter 30 mm
Number of Wires 4-Wire
Voltage 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Range 16 mm
Connection Type Wire Leads
Output Type NPN
Output Circuit NO, NC
Status Indicator Yes
Composition Metallic
Shielding Shielded
Enclosure IP67, NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Approvals CE, UL
Net Weight 0.3088 lbs
Gross Weight 0.3088 lbs