EC3016TBASL
Carlo Gavazzi Sensors, EC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EC3016TBASL Carlo Gavazzi Sensors, EC Series, CAP PRX TPLSHLD SS M30 SCR CAB

MFG Item Number
EC3016TBASL

EC3016TBASL Carlo Gavazzi Sensors, EC Series, CAP PRX TPLSHLD SS M30 SCR CAB

MFG Item Number
EC3016TBASL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Sensors, EC Series
Item #
EC3016TBASL
CAP PRX TPLSHLD SS M30 SCR CAB

EC Series Information

  • 2~25mm Sensing Range
  • 2 or 4 Wire
  • 20~250 VAC and 10~40 VDC Types
  • Various Output Types
  • Tripleshield™
The EC series of capacitive proximity sensors from Carlo Gavazzi offers a range of options. Chose from 18 or 30mm sensors, thermoplastic polyester or stainless steel housings, and AC or DC operation.
  • Plug or Cable Versions Available
  • NEMA 1, 3, 4, 6, 13; IP 67 Enclosure Rating

Videos

Specifications

Specifications
Manufacturer Part Number EC3016TBASL
Manufacturer Carlo Gavazzi
Product Series EC
Family Series Carlo Gavazzi Sensors, EC Series
Description CAP PRX TPLSHLD SS M30 SCR CAB
Diameter 30 mm
Number of Wires 2-Wire
Voltage 20-250 VAC
Nominal Voltage 120 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Range 16 mm
Connection Type Wire Leads
Output Type SCR
Output Circuit NO, NC
Status Indicator Yes
Composition Metallic
Shielding Shielded
Enclosure IP67, NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Approvals CE, UL
Net Weight 0.3088 lbs
Gross Weight 0.3088 lbs