EC3025TBAPL-6
Carlo Gavazzi Sensors, EC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EC3025TBAPL-6

Carlo Gavazzi Sensors, EC Series

EC3025TBAPL-6

Carlo Gavazzi Sensors, EC Series
PROX, CAP, 30mm, 25mm RANGE, AC, 2-W
MFG Item Number
EC3025TBAPL-6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Sensors, EC Series
Item #
EC3025TBAPL-6
PROX, CAP, 30mm, 25mm RANGE, AC, 2-W

EC Series Information

  • 2~25mm Sensing Range
  • 2 or 4 Wire
  • 20~250 VAC and 10~40 VDC Types
  • Various Output Types
  • Tripleshield™
The EC series of capacitive proximity sensors from Carlo Gavazzi offers a range of options. Chose from 18 or 30mm sensors, thermoplastic polyester or stainless steel housings, and AC or DC operation.
  • Plug or Cable Versions Available
  • NEMA 1, 3, 4, 6, 13; IP 67 Enclosure Rating

Videos

Specifications

Specifications
Manufacturer Part Number EC3025TBAPL-6
Manufacturer Carlo Gavazzi
Product Series EC
Family Series Carlo Gavazzi Sensors, EC Series
Description PROX, CAP, 30mm, 25mm RANGE, AC, 2-W N/O OR N/C OUTPUT, 20-250VAC M12 CONNECTION
Diameter 30 mm
Number of Wires 2-Wire
Voltage 20-250 VAC
Nominal Voltage 120 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Range 25 mm
Connection Type 4 Pin Micro
Output Type SCR
Output Circuit NO, NC
Status Indicator Yes
Composition Non-Metallic
Shielding Shielded
Enclosure IP67, NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Approvals CE, CSA, UL
Net Weight 0.12 lbs
Gross Weight 0.22 lbs