Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Carlo Gavazzi Sensors, EC Series
EC3025TBAPL
Carlo Gavazzi Sensors, EC Series
Prox, Cap, 30mm, 25mm Range, AC, 2-W
MFG Item Number
EC3025TBAPL
Description
Prox, Cap, 30mm, 25mm Range, AC, 2-W
2~25mm Sensing Range 2 or 4 Wire 20~250 VAC and 10~40 VDC Types Various Output Types Tripleshield™ The EC series of capacitive proximity sensors from Carlo Gavazzi offers a range of options. Chose from 18 or 30mm sensors, thermoplastic polyester or stainless steel housings, and AC or DC operation.
Plug or Cable Versions Available NEMA 1, 3, 4, 6, 13; IP 67 Enclosure Rating
Specifications
Specifications
Manufacturer Part Number
EC3025TBAPL
Manufacturer
Carlo Gavazzi
Product Series
EC
Family Series
Carlo Gavazzi Sensors, EC Series
Description
Prox, Cap, 30mm, 25mm Range, AC, 2-W N/O or N/C SCR Output, 20-250VAC Cable Conn, Poly Body, 500mA Max
Diameter
30 mm
Number of Wires
2-Wire
Voltage
20-250 VAC
Nominal Voltage
120 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Range
25 mm
Connection Type
Wire Leads
Output Type
SCR
Output Circuit
NO, NC
Status Indicator
Yes
Composition
Non-Metallic
Shielding
Shielded
Enclosure
IP67, NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Approvals
CE, CSA, UL
Net Weight
0.3306 lbs
Gross Weight
0.4 lbs
EC3025TBAPL
Carlo Gavazzi Sensors, EC Series