Series Information
| Manufacturer Part Number | EC381V-06P |
|---|---|
| Manufacturer | Dinkle |
| Family Series | Dinkle Terminal Blocks |
| Description | TERM BLK 6POS 3.81mm SCRW PLG |
| Number of Levels | 1 |
| Connection Type | Screw Clamp |
| Number of Poles | 6 |
| Connection Actuation | Tool |
| Pin Spacing | 3.8 mm |
| UL Voltage | 300 VAC |
| Current Rating | 8 A |
| Wire Size Range | 28-14 AWG |
| IEC Voltage | 320 VAC |
| Color | Green |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Operating Temperature | -40-248 ° |
| Plug Entry Position | Top |
| Plug Gender | Female |
| Approvals | CE, cURus, VDE |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |