Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EC5412E
Motor, .034 HP,13600 RPM, 35
This item cannot be canceled or returned
Description
Motor, .034 HP,13600 RPM, 35
Specifications
Specifications
| Manufacturer Part Number |
EC5412E |
| Manufacturer |
US Motors |
| Family Series |
US Motors Motors |
| Description |
Motor, .034 HP,13600 RPM, 35 |
| Type |
Refrigeration ECM |
| Horsepower |
1/29 hp |
| Speed |
1,550 RPM |
| RPM |
1,550 RPM |
| Number of Poles |
12 |
| Phase |
1 |
| NEMA Frame |
35 |
| AC Voltage |
115-230 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Net Weight |
1.53 lbs |
| Gross Weight |
1.53 lbs |