Series Information
| Manufacturer Part Number | EC8310 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, ECM |
| Type | Commercial Pump |
| Horsepower | 1/4 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 10 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 208-230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Open |
| Mounting | Footless |
| Current Rating | 3.4-3.2 A, 3.5 A |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Net Weight | 25 lbs |
| Gross Weight | 25 lbs |