Series Information
| Manufacturer Part Number | EC8320F |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 3/4 HP,720 RPM, 56C |
| Type | Commercial Pump |
| Horsepower | 3/4 hp |
| Kilowatts | 0.6 kW |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 10 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Current Rating | 8.2-9.1 A |
| Bearing Type | Ball |
| Net Weight | 0 lbs |
| Gross Weight | 30 lbs |