Series Information
| Manufacturer Part Number | EC8340 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, ECM |
| Type | Commercial Pump |
| Horsepower | 1/4 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 10 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56J |
| AC Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Enclosure | Open |
| Mounting | Footless |
| Current Rating | 6.1 A, 6.5 A |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |