Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ECC03C1A2A-S3P23 Eaton Contactors, C30CN Series, ECC03, 30A, 120/110VAC/60HZ, 2P, HOARR
MFG Item Number
ECC03C1A2A-S3P23
ECC03C1A2A-S3P23 Eaton Contactors, C30CN Series, ECC03, 30A, 120/110VAC/60HZ, 2P, HOARR
MFG Item Number
ECC03C1A2A-S3P23
This item cannot be canceled or returned
Description
ECC03, 30A, 120/110VAC/60HZ, 2P, HOARR
Specifications
Specifications
| Manufacturer Part Number |
ECC03C1A2A-S3P23 |
| Manufacturer |
Eaton |
| Product Series |
C30CN |
| Family Series |
Eaton Contactors, C30CN Series |
| Description |
C30CN Enclosed Lighting Contactor, Non-combination electrically held, 30A, Painted steel NEMA 1 enclosure, 110V/50 Hz, 120V/60 Hz coil, Two-pole, HAND/OFF/AUTO selector switch, red RUN pilot light |
| Nominal Coil Voltage |
120 VAC |
| Coil Voltage |
110-120 VAC |
| Coil Type |
Electrically Held |
| Poles |
2NO |
| Current Rating |
30 A |
| Enclosure |
Yes |
| NEMA Rating |
NEMA 1 |
| Approvals |
cUL, UL |
| Comments |
HAND/OFF/AUTO selector switch, red RUN pilot light |
| Net Weight |
11 lbs |
| Gross Weight |
11 lbs |
ECC03C1A2A-S3P23
Eaton Contactors, C30CN Series